Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M3x0.50, Plug, TiCN, 0 Flutes

  • Zoro #: G0216717
  • Mfr #: 1635030545
$41.41
  • Thread Direction: Right Hand
  • Tap Style: Thread Forming
  • Tap Thread Size: M3x0.50
See full product details
Orders over $75 ship free.

Osg #1635030545 Specifications

  • Zoro #: G0216717
  • Mfr #: 1635030545
Thread Direction: Right Hand Tap Style: Thread Forming
Tap Thread Size: M3x0.50 Tap Thread Type: Metric Coarse
Tap Material: Cobalt Tap Chamfer: Plug
Pitch Diameter Limit: D5 Overall Length: 56.00 mm
Item: Thread Forming Tap Tap Dimension Type: Metric
Number of Pieces: 1 Tap Finish: TiCN
Number of Flutes: 0 Thread Length: 6.00 mm
List Number: 16350 Shank Dia.: 3.58 mm
Standards: DIN Tap Grouping:
Includes: Tap Size: M3
Cutting Direction - Machining: Right Hand Series: 16350
Thread Type: Package Quantity:
SAE or Metric: Application:
Head Style: Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Square Size: 2.79mm Extended Neck: Yes
65% Thread Drill Size: #38 Thread Limit: D5
Coolant Fed: Non-Coolant Through Tap Shank Standard: ANSI
Primary Material Application ISO Code: H, M, N, P Tap Length Standard: DIN
Thread Pitch: 0.50mm Secondary Material Application: Hardened Steel, Nickel, Titanium
Material Grade - Machining: 16350 Thread Size: M3x0.5
Secondary Material Application ISO Code: H, S Thread Standard: Metric Coarse
Spiral Direction: Neutral 55% Thread Drill Size: #37
Features: Fluteless Forming Tap Produces No Chips, Making it Up To 17X More Durable Than Cut Taps, 40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), For Those With Coolant-Fed Spindles, Even More Performance Can Be Achieved, Additional Length Provides Greater Reach Capabilities Shank Length: 37.80 mm
75% Thread Drill Size: #38 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 56.00 mm, Cobalt, TiCN, Right Hand, Thread Length 6.00 mm, 75 Percent Thread Drill Size #38, Thread Limit D5, Tap Length Standard DIN

Reviews of Osg #1635030545