Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M4.5x0.75, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216793
  • Mfr #: 1635045716
$42.64
  • Tap Thread Size: M4.5x0.75
  • Thread Direction: Right Hand
  • Shank Dia.: 4.92 mm
See full product details
Orders over $75 ship free.

Osg #1635045716 Specifications

  • Zoro #: G0216793
  • Mfr #: 1635045716
Tap Thread Size: M4.5x0.75 Thread Direction: Right Hand
Shank Dia.: 4.92 mm Number of Pieces: 1
Overall Length: 70.00 mm Item: Thread Forming Tap
Tap Chamfer: Bottoming Tap Thread Type: Metric Coarse
Number of Flutes: 0 Pitch Diameter Limit: D6
Tap Material: Cobalt Tap Finish: TiCN
List Number: 16350 Tap Dimension Type: Metric
Thread Length: 9.00 mm Tap Style: Thread Forming
Tap Grouping: Includes:
Standards: DIN Tap Size: M4.5
Series: 16350 Cutting Direction - Machining: Right Hand
Thread Type: SAE or Metric:
Package Quantity: Head Style:
Application: 55% Thread Drill Size: 5/32 in
75% Thread Drill Size: #24 Shank Length: 44.60 mm
Thread Limit: D6 Thread Size: M4.5x0.75
65% Thread Drill Size: #24 Thread Standard: Metric Coarse
Spiral Direction: Neutral Square Size: 3.86mm
Extended Neck: Yes Primary Material Application ISO Code: H, M, N, P
Secondary Material Application: Hardened Steel, Nickel, Titanium Tap Length Standard: DIN
Thread Pitch: 0.75mm Tap Shank Standard: ANSI
Coolant Fed: Non-Coolant Through Secondary Material Application ISO Code: H, S
Features: Fluteless Forming Tap Produces No Chips, Making it Up To 17X More Durable Than Cut Taps, 40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), For Those With Coolant-Fed Spindles, Even More Performance Can Be Achieved, Additional Length Provides Greater Reach Capabilities Material Grade - Machining: 16350
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M4.5x0.75, Metric Coarse, Overall Length 70.00 mm, Cobalt, TiCN, Right Hand, Thread Length 9.00 mm, 75 Percent Thread Drill Size #24, Thread Limit D6, Tap Length Standard DIN

Reviews of Osg #1635045716