Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M4.5x0.75, Plug, TiCN, 0 Flutes

  • Zoro #: G0216750
  • Mfr #: 1635045746
$42.64
  • Item: Thread Forming Tap
  • Tap Chamfer: Plug
  • List Number: 16350
See full product details
Orders over $75 ship free.

Osg #1635045746 Specifications

  • Zoro #: G0216750
  • Mfr #: 1635045746
Item: Thread Forming Tap Tap Chamfer: Plug
List Number: 16350 Tap Thread Size: M4.5x0.75
Thread Length: 9.00 mm Tap Finish: TiCN
Thread Direction: Right Hand Tap Style: Thread Forming
Shank Dia.: 4.92 mm Pitch Diameter Limit: D6
Tap Dimension Type: Metric Number of Flutes: 0
Tap Material: Cobalt Number of Pieces: 1
Tap Thread Type: Metric Coarse Overall Length: 70.00 mm
Includes: Standards: DIN
Tap Grouping: Tap Size: M4.5
Cutting Direction - Machining: Right Hand Series: 16350
Application: Thread Type:
SAE or Metric: Package Quantity:
Head Style: Secondary Material Application: Hardened Steel, Nickel, Titanium
Thread Size: M4.5x0.75 Material Grade - Machining: 16350
Extended Neck: Yes 55% Thread Drill Size: 5/32 in
Secondary Material Application ISO Code: H, S Coolant Fed: Non-Coolant Through
Thread Pitch: 0.75mm Shank Length: 44.60 mm
Spiral Direction: Neutral Square Size: 3.86mm
75% Thread Drill Size: #24 65% Thread Drill Size: #24
Features: Fluteless Forming Tap Produces No Chips, Making it Up To 17X More Durable Than Cut Taps, 40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), For Those With Coolant-Fed Spindles, Even More Performance Can Be Achieved, Additional Length Provides Greater Reach Capabilities Tap Length Standard: DIN
Thread Limit: D6 Thread Standard: Metric Coarse
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Primary Material Application ISO Code: H, M, N, P
Tap Shank Standard: ANSI Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M4.5x0.75, Metric Coarse, Overall Length 70.00 mm, Cobalt, TiCN, Right Hand, Thread Length 9.00 mm, 75 Percent Thread Drill Size #24, Thread Limit D6, Tap Length Standard DIN

Reviews of Osg #1635045746