Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M45x4.50, Semi-Bottoming, Modified Bottoming

  • Zoro #: G0217563
  • Mfr #: 1635045451
$956.87
  • Item: Thread Forming Tap
  • Thread Direction: Right Hand
  • Tap Thread Size: M45x4.50
See full product details
This item ships free.

Osg #1635045451 Specifications

  • Zoro #: G0217563
  • Mfr #: 1635045451
Item: Thread Forming Tap Thread Direction: Right Hand
Tap Thread Size: M45x4.50 Tap Dimension Type: Metric
Number of Pieces: 1 Overall Length: 220.00 mm
List Number: 16350 Tap Finish: TiCN
Tap Chamfer: Semi-Bottoming, Modified Bottoming Pitch Diameter Limit: D17
Tap Material: Cobalt Tap Style: Thread Forming
Shank Dia.: 38.58 mm Tap Thread Type: Metric Coarse
Number of Flutes: 0 Thread Length: 27.00 mm
Standards: DIN Includes:
Tap Grouping: Tap Size: M45
Cutting Direction - Machining: Right Hand Series: 16350
Package Quantity: Application:
Head Style: Thread Type:
SAE or Metric: Thread Standard: Metric Coarse
Primary Material Application ISO Code: H, M, N, P Tap Shank Standard: ANSI
Extended Neck: Yes Secondary Material Application: Hardened Steel, Nickel, Titanium
Tap Length Standard: DIN Coolant Fed: Non-Coolant Through
Secondary Material Application ISO Code: H, S Thread Size: M45x4.5
Shank Length: 132.00 mm Thread Pitch: 4.50mm
Material Grade - Machining: 16350 Features: Fluteless Forming Tap Produces No Chips, Making it Up To 17X More Durable Than Cut Taps, 40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), For Those With Coolant-Fed Spindles, Even More Performance Can Be Achieved, Additional Length Provides Greater Reach Capabilities
Thread Limit: D17 Square Size: 28.93mm
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Spiral Direction: Neutral
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M45x4.5, Metric Coarse, Overall Length 220.00 mm, Cobalt, TiCN, Right Hand, Thread Length 27.00 mm, Thread Limit D17, Tap Length Standard DIN

Reviews of Osg #1635045451