Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M4x0.50, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216820
  • Mfr #: 1635040516
$44.19
  • Tap Chamfer: Bottoming
  • Tap Material: Cobalt
  • Tap Finish: TiCN
See full product details
Orders over $75 ship free.

Osg #1635040516 Specifications

  • Zoro #: G0216820
  • Mfr #: 1635040516
Tap Chamfer: Bottoming Tap Material: Cobalt
Tap Finish: TiCN List Number: 16350
Overall Length: 63.00 mm Number of Pieces: 1
Thread Length: 8.00 mm Thread Direction: Right Hand
Number of Flutes: 0 Pitch Diameter Limit: D6
Tap Style: Thread Forming Tap Dimension Type: Metric
Tap Thread Type: Metric Fine Tap Thread Size: M4x0.50
Item: Thread Forming Tap Shank Dia.: 4.26 mm
Tap Grouping: Standards: DIN
Includes: Tap Size: M4
Cutting Direction - Machining: Right Hand Series: 16350
Thread Type: Application:
SAE or Metric: Package Quantity:
Head Style: Features: Fluteless Forming Tap Produces No Chips, Making it Up To 17X More Durable Than Cut Taps, 40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), For Those With Coolant-Fed Spindles, Even More Performance Can Be Achieved, Additional Length Provides Greater Reach Capabilities
Thread Size: M4x0.5 Thread Pitch: 0.50mm
Square Size: 3.33mm Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Limit: D6 Spiral Direction: Neutral
Thread Standard: Metric Fine 55% Thread Drill Size: 3.65mm
65% Thread Drill Size: 9/64 in 75% Thread Drill Size: 9/64 in
Tap Shank Standard: ANSI Secondary Material Application ISO Code: H, S
Coolant Fed: Non-Coolant Through Extended Neck: Yes
Shank Length: 41.80 mm Secondary Material Application: Hardened Steel, Nickel, Titanium
Tap Length Standard: DIN Material Grade - Machining: 16350
Primary Material Application ISO Code: H, M, N, P Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M4x0.5, Metric Fine, Overall Length 63.00 mm, Cobalt, TiCN, Right Hand, Thread Length 8.00 mm, 75 Percent Thread Drill Size 9/64 in, Thread Limit D6, Tap Length Standard DIN

Reviews of Osg #1635040516