Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M4x0.70, Semi-Bottoming, Modified Bottoming, TiCN

  • Zoro #: G0219051
  • Mfr #: 1410102406
$17.15
  • Overall Length: 54.00 mm
  • Tap Chamfer: Semi-Bottoming, Modified Bottoming
  • Thread Length: 8.40 mm
See full product details
Orders over $75 ship free.

Osg #1410102406 Specifications

  • Zoro #: G0219051
  • Mfr #: 1410102406
Overall Length: 54.00 mm Tap Chamfer: Semi-Bottoming, Modified Bottoming
Thread Length: 8.40 mm Item: Thread Forming Tap
List Number: 14101 Thread Direction: Right Hand
Pitch Diameter Limit: D4 Tap Thread Type: Metric Coarse
Number of Flutes: 0 Tap Material: Cobalt
Tap Dimension Type: Metric Number of Pieces: 1
Tap Finish: TiCN Shank Dia.: 4.27 mm
Tap Style: Thread Forming Tap Thread Size: M4x0.70
Tap Grouping: Includes:
Standards: ANSI Tap Size: M4
Series: 14101 Cutting Direction - Machining: Right Hand
Package Quantity: Head Style:
Thread Type: SAE or Metric:
Application: 65% Thread Drill Size: 3.70mm
75% Thread Drill Size: 3.65 mm Material Grade - Machining: 14101
55% Thread Drill Size: #26 Thread Standard: Metric Coarse
Features: Tap, Thread Forming Thread Pitch: 0.70mm
Shank Length: 34.40 mm Thread Size: M4x0.7
Primary Material Application ISO Code: N, P Extended Neck: No
Primary Material Application: Aluminum, Steel Spiral Direction: Neutral
Square Size: 3.33mm Thread Limit: D4
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 54.00 mm, Cobalt, TiCN, Right Hand, Thread Length 8.40 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit D4

Reviews of Osg #1410102406