Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M5x0.50, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0217021
  • Mfr #: 1635050515
$45.35
  • Number of Flutes: 0
  • Thread Direction: Right Hand
  • Pitch Diameter Limit: D5
See full product details
Orders over $75 ship free.

Osg #1635050515 Specifications

  • Zoro #: G0217021
  • Mfr #: 1635050515
Number of Flutes: 0 Thread Direction: Right Hand
Pitch Diameter Limit: D5 Tap Finish: TiCN
Tap Thread Size: M5x0.50 Thread Length: 10.00 mm
Tap Material: Cobalt List Number: 16350
Shank Dia.: 4.92 mm Item: Thread Forming Tap
Tap Dimension Type: Metric Overall Length: 70.00 mm
Tap Style: Thread Forming Number of Pieces: 1
Tap Thread Type: Metric Fine Tap Chamfer: Bottoming
Includes: Standards: DIN
Tap Grouping: Tap Size: M5
Cutting Direction - Machining: Right Hand Series: 16350
Thread Type: Application:
SAE or Metric: Package Quantity:
Head Style: Tap Shank Standard: ANSI
Tap Length Standard: DIN 55% Thread Drill Size: #14
Square Size: 3.86mm 65% Thread Drill Size: #15
Thread Pitch: 0.50mm Features: Fluteless Forming Tap Produces No Chips, Making it Up To 17X More Durable Than Cut Taps, 40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), For Those With Coolant-Fed Spindles, Even More Performance Can Be Achieved, Additional Length Provides Greater Reach Capabilities
Secondary Material Application: Hardened Steel, Nickel, Titanium Thread Size: M5x0.5
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Primary Material Application ISO Code: H, M, N, P
Secondary Material Application ISO Code: H, S Extended Neck: Yes
Material Grade - Machining: 16350 Spiral Direction: Neutral
Thread Limit: D5 Thread Standard: Metric Fine
Coolant Fed: Non-Coolant Through Shank Length: 44.80 mm
75% Thread Drill Size: #15 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M5x0.5, Metric Fine, Overall Length 70.00 mm, Cobalt, TiCN, Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size #15, Thread Limit D5, Tap Length Standard DIN

Reviews of Osg #1635050515