Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M5x0.80, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0217240
  • Mfr #: 1635050817
$43.16
  • Tap Finish: TiCN
  • Thread Direction: Right Hand
  • Overall Length: 70.00 mm
See full product details
Orders over $75 ship free.

Osg #1635050817 Specifications

  • Zoro #: G0217240
  • Mfr #: 1635050817
Tap Finish: TiCN Thread Direction: Right Hand
Overall Length: 70.00 mm Tap Dimension Type: Metric
Tap Thread Type: Metric Coarse Pitch Diameter Limit: D7
Tap Thread Size: M5x0.80 Thread Length: 10.00 mm
Number of Flutes: 0 Tap Chamfer: Bottoming
Item: Thread Forming Tap List Number: 16350
Shank Dia.: 4.92 mm Tap Style: Thread Forming
Number of Pieces: 1 Tap Material: Cobalt
Includes: Tap Grouping:
Standards: DIN Tap Size: M5
Cutting Direction - Machining: Right Hand Series: 16350
Package Quantity: Head Style:
Thread Type: SAE or Metric:
Application: 75% Thread Drill Size: 4.30 mm
Thread Limit: D7 Square Size: 3.86mm
Extended Neck: Yes Thread Size: M5x0.8
Secondary Material Application: Hardened Steel, Nickel, Titanium Primary Material Application ISO Code: H, M, N, P
Thread Standard: Metric Coarse Coolant Fed: Non-Coolant Through
55% Thread Drill Size: 4.40mm Tap Length Standard: DIN
Spiral Direction: Neutral 65% Thread Drill Size: 4.30mm
Features: Fluteless Forming Tap Produces No Chips, Making it Up To 17X More Durable Than Cut Taps, 40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), For Those With Coolant-Fed Spindles, Even More Performance Can Be Achieved, Additional Length Provides Greater Reach Capabilities Thread Pitch: 0.80mm
Shank Length: 44.60 mm Tap Shank Standard: ANSI
Secondary Material Application ISO Code: H, S Material Grade - Machining: 16350
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 70.00 mm, Cobalt, TiCN, Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 4.30 mm, Thread Limit D7, Tap Length Standard DIN

Reviews of Osg #1635050817