Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M6x0.75, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0215052
  • Mfr #: 1615067517
$52.27
  • Thread Length: 10.00 mm
  • Tap Chamfer: Bottoming
  • Tap Material: Cobalt
See full product details
Orders over $75 ship free.

Osg #1615067517 Specifications

  • Zoro #: G0215052
  • Mfr #: 1615067517
Thread Length: 10.00 mm Tap Chamfer: Bottoming
Tap Material: Cobalt Number of Pieces: 1
Tap Thread Type: Metric Fine Shank Dia.: 6.47 mm
Number of Flutes: 0 Tap Thread Size: M6x0.75
List Number: 16150 Overall Length: 80.00 mm
Tap Finish: TiCN Item: Thread Forming Tap
Tap Dimension Type: Metric Pitch Diameter Limit: D6
Tap Style: Thread Forming Thread Direction: Right Hand
Tap Grouping: Standards: DIN
Includes: Tap Size: M6
Cutting Direction - Machining: Right Hand Series: 16150
Thread Type: Application:
Package Quantity: Head Style:
SAE or Metric: Thread Pitch: 0.75mm
Secondary Material Application: Hardened Steel, Nickel, Titanium 75% Thread Drill Size: #2
Coolant Fed: Coolant Through Extended Neck: Yes
Shank Length: 50.00 mm 55% Thread Drill Size: 5.70mm
Thread Size: M6x0.75 Features: Produces No Chips
Square Size: 4.85mm Tap Length Standard: DIN
Material Grade - Machining: 16150 Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code: H, S Thread Standard: Metric Fine
Tap Shank Standard: ANSI Primary Material Application ISO Code: H, M, N, P
Thread Limit: D7 65% Thread Drill Size: 5.65mm
Spiral Direction: Neutral Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M6x0.75, Metric Fine, Overall Length 80.00 mm, Cobalt, TiCN, Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size #2, Thread Limit D7, Tap Length Standard DIN

Reviews of Osg #1615067517