Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M6x0.75, Plug, TiCN, 0 Flutes

  • Zoro #: G0215131
  • Mfr #: 1615067547
$52.27
  • Shank Dia.: 6.47 mm
  • Tap Thread Type: Metric Fine
  • Thread Length: 10.00 mm
See full product details
Orders over $75 ship free.

Osg #1615067547 Specifications

  • Zoro #: G0215131
  • Mfr #: 1615067547
Shank Dia.: 6.47 mm Tap Thread Type: Metric Fine
Thread Length: 10.00 mm Item: Thread Forming Tap
Tap Finish: TiCN List Number: 16150
Tap Chamfer: Plug Number of Pieces: 1
Tap Dimension Type: Metric Tap Material: Cobalt
Number of Flutes: 0 Tap Style: Thread Forming
Thread Direction: Right Hand Overall Length: 80.00 mm
Pitch Diameter Limit: D6 Tap Thread Size: M6x0.75
Standards: DIN Tap Size: M6
Series: 16150 Cutting Direction - Machining: Right Hand
Primary Material Application ISO Code: H, M, N, P Coolant Fed: Coolant Through
Tap Shank Standard: ANSI Thread Standard: Metric Fine
Square Size: 4.85mm Secondary Material Application ISO Code: H, S
Secondary Material Application: Hardened Steel, Nickel, Titanium 65% Thread Drill Size: 5.65mm
55% Thread Drill Size: 5.70mm Shank Length: 50.00 mm
Thread Pitch: 0.75mm Material Grade - Machining: 16150
Tap Length Standard: DIN Spiral Direction: Neutral
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Extended Neck: Yes
75% Thread Drill Size: #2 Features: Produces No Chips
Thread Limit: D7 Thread Size: M6x0.75
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M6x0.75, Metric Fine, Overall Length 80.00 mm, Cobalt, TiCN, Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size #2, Thread Limit D7, Tap Length Standard DIN

Reviews of Osg #1615067547