Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M6x0.75, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0217889
  • Mfr #: 1635067517
$47.59
  • Tap Thread Size: M6x0.75
  • List Number: 16350
  • Overall Length: 80.00 mm
See full product details
Orders over $75 ship free.

Osg #1635067517 Specifications

  • Zoro #: G0217889
  • Mfr #: 1635067517
Tap Thread Size: M6x0.75 List Number: 16350
Overall Length: 80.00 mm Thread Length: 10.00mm
Tap Material: Cobalt Thread Direction: Right Hand
Tap Style: Thread Forming Tap Chamfer: Bottoming
Pitch Diameter Limit: D7 Number of Flutes: 0
Item: Thread Forming Tap Tap Finish: TiCN
Number of Pieces: 1 Tap Dimension Type: Metric
Tap Thread Type: Metric Fine Shank Dia.: 6.47mm
Standards: DIN Tap Size: M6
Cutting Direction - Machining: Right Hand Series: 16350
Square Size: 4.85mm Features: Fluteless Forming Tap Produces No Chips, Making it Up To 17X More Durable Than Cut Taps, 40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), For Those With Coolant-Fed Spindles, Even More Performance Can Be Achieved, Additional Length Provides Greater Reach Capabilities
Material Grade - Machining: 16350 Secondary Material Application ISO Code: H, S
Extended Neck: Yes Tap Length Standard: DIN
65% Thread Drill Size: 0.2232 in 75% Thread Drill Size: 7/32 in
Coolant Fed: Non-Coolant Through Spiral Direction: Neutral
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Secondary Material Application: Hardened Steel, Nickel, Titanium
Thread Size: M6x0.75 Shank Length: 49.60mm
Tap Shank Standard: ANSI Primary Material Application ISO Code: H, M, N, P
Thread Limit: D7 55% Thread Drill Size: 0.2252 in
Thread Standard: Metric Fine Thread Pitch: 0.75mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M6x0.75, Metric Fine, Overall Length 80.00 mm, Cobalt, TiCN, Right Hand, Thread Length 10.00mm, 75 Percent Thread Drill Size 7/32 in, Thread Limit D7, Tap Length Standard DIN

Reviews of Osg #1635067517