Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M6x0.75, Plug, TiCN, 0 Flutes

  • Zoro #: G0218099
  • Mfr #: 1635067547
$47.60
  • Item: Thread Forming Tap
  • Thread Length: 10.00 mm
  • Number of Pieces: 1
See full product details
Orders over $75 ship free.

Osg #1635067547 Specifications

  • Zoro #: G0218099
  • Mfr #: 1635067547
Item: Thread Forming Tap Thread Length: 10.00 mm
Number of Pieces: 1 Tap Thread Type: Metric Fine
Tap Finish: TiCN Tap Chamfer: Plug
Shank Dia.: 6.47 mm Thread Direction: Right Hand
Tap Thread Size: M6x0.75 List Number: 16350
Tap Style: Thread Forming Pitch Diameter Limit: D7
Number of Flutes: 0 Overall Length: 80.00 mm
Tap Dimension Type: Metric Tap Material: Cobalt
Standards: DIN Tap Size: M6
Cutting Direction - Machining: Right Hand Series: 16350
Secondary Material Application: Hardened Steel, Nickel, Titanium Thread Standard: Metric Fine
Tap Shank Standard: ANSI Square Size: 4.85mm
Features: Fluteless Forming Tap Produces No Chips, Making it Up To 17X More Durable Than Cut Taps, 40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), For Those With Coolant-Fed Spindles, Even More Performance Can Be Achieved, Additional Length Provides Greater Reach Capabilities Thread Limit: D7
Coolant Fed: Non-Coolant Through Tap Length Standard: DIN
Secondary Material Application ISO Code: H, S 75% Thread Drill Size: 7/32 in
65% Thread Drill Size: 0.2232 in Spiral Direction: Neutral
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Thread Size: M6x0.75
Primary Material Application ISO Code: H, M, N, P Material Grade - Machining: 16350
Extended Neck: Yes 55% Thread Drill Size: 0.2252 in
Shank Length: 49.60 mm Thread Pitch: 0.75mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M6x0.75, Metric Fine, Overall Length 80.00 mm, Cobalt, TiCN, Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 7/32 in, Thread Limit D7, Tap Length Standard DIN

Reviews of Osg #1635067547