Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M6x1.00, Plug, TiCN, 0 Flutes

  • Zoro #: G0215113
  • Mfr #: 1615060148
$50.06
  • Thread Direction: Right Hand
  • Thread Length: 10.00 mm
  • Overall Length: 80.00 mm
See full product details
Orders over $75 ship free.

Osg #1615060148 Specifications

  • Zoro #: G0215113
  • Mfr #: 1615060148
Thread Direction: Right Hand Thread Length: 10.00 mm
Overall Length: 80.00 mm Tap Finish: TiCN
Pitch Diameter Limit: D8 Tap Thread Type: Metric Coarse
Tap Style: Thread Forming Number of Pieces: 1
List Number: 16150 Shank Dia.: 6.47 mm
Item: Thread Forming Tap Number of Flutes: 0
Tap Thread Size: M6x1.00 Tap Dimension Type: Metric
Tap Chamfer: Plug Tap Material: Cobalt
Standards: DIN Includes:
Tap Grouping: Tap Size: M6
Series: 16150 Cutting Direction - Machining: Right Hand
Head Style: Thread Type:
Application: SAE or Metric:
Package Quantity: 55% Thread Drill Size: #2
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Coolant Fed: Coolant Through
Square Size: 4.85mm Features: Produces No Chips
Secondary Material Application ISO Code: H, S Extended Neck: Yes
Spiral Direction: Neutral Thread Size: M6x1
Secondary Material Application: Hardened Steel, Nickel, Titanium 75% Thread Drill Size: 5.50 mm
Tap Shank Standard: ANSI Shank Length: 50.00 mm
Primary Material Application ISO Code: H, M, N, P Material Grade - Machining: 16150
65% Thread Drill Size: 7/32 in Thread Limit: D8
Tap Length Standard: DIN Thread Standard: Metric Coarse
Thread Pitch: 1.00mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M6x1, Metric Coarse, Overall Length 80.00 mm, Cobalt, TiCN, Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D8, Tap Length Standard DIN

Reviews of Osg #1615060148