Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M6x1.00, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0217572
  • Mfr #: 1635060118
$45.32
  • Thread Direction: Right Hand
  • Tap Style: Thread Forming
  • Tap Chamfer: Bottoming
See full product details
Orders over $75 ship free.

Osg #1635060118 Specifications

  • Zoro #: G0217572
  • Mfr #: 1635060118
Thread Direction: Right Hand Tap Style: Thread Forming
Tap Chamfer: Bottoming Tap Dimension Type: Metric
Number of Pieces: 1 List Number: 16350
Thread Length: 10.00 mm Number of Flutes: 0
Shank Dia.: 6.47 mm Pitch Diameter Limit: D8
Tap Material: Cobalt Overall Length: 80.00 mm
Tap Finish: TiCN Tap Thread Type: Metric Coarse
Item: Thread Forming Tap Tap Thread Size: M6x1.00
Standards: DIN Tap Size: M6
Series: 16350 Cutting Direction - Machining: Right Hand
Thread Pitch: 1.00mm Thread Standard: Metric Coarse
Tap Length Standard: DIN Thread Size: M6x1
55% Thread Drill Size: 0.2217 in Features: Fluteless Forming Tap Produces No Chips, Making it Up To 17X More Durable Than Cut Taps, 40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), For Those With Coolant-Fed Spindles, Even More Performance Can Be Achieved, Additional Length Provides Greater Reach Capabilities
65% Thread Drill Size: 0.2189 in 75% Thread Drill Size: 7/32 in
Primary Material Application ISO Code: H, M, N, P Square Size: 4.85mm
Thread Limit: D8 Coolant Fed: Non-Coolant Through
Material Grade - Machining: 16350 Tap Shank Standard: ANSI
Secondary Material Application: Hardened Steel, Nickel, Titanium Shank Length: 49.50 mm
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Extended Neck: Yes
Spiral Direction: Neutral Secondary Material Application ISO Code: H, S
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M6x1, Metric Coarse, Overall Length 80.00 mm, Cobalt, TiCN, Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 7/32 in, Thread Limit D8, Tap Length Standard DIN

Reviews of Osg #1635060118