Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M6x1.00, Plug, TiCN, 0 Flutes

  • Zoro #: G0217721
  • Mfr #: 1635060148
$45.32
  • Item: Thread Forming Tap
  • Number of Flutes: 0
  • Overall Length: 80.00 mm
See full product details
Orders over $75 ship free.

Osg #1635060148 Specifications

  • Zoro #: G0217721
  • Mfr #: 1635060148
Item: Thread Forming Tap Number of Flutes: 0
Overall Length: 80.00 mm Tap Thread Type: Metric Coarse
Pitch Diameter Limit: D8 Thread Length: 10.00 mm
Tap Material: Cobalt Tap Thread Size: M6x1.00
List Number: 16350 Thread Direction: Right Hand
Shank Dia.: 6.47 mm Tap Dimension Type: Metric
Number of Pieces: 1 Tap Style: Thread Forming
Tap Chamfer: Plug Tap Finish: TiCN
Standards: DIN Tap Size: M6
Series: 16350 Cutting Direction - Machining: Right Hand
Spiral Direction: Neutral Thread Size: M6x1
75% Thread Drill Size: 7/32 in Features: Fluteless Forming Tap Produces No Chips, Making it Up To 17X More Durable Than Cut Taps, 40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), For Those With Coolant-Fed Spindles, Even More Performance Can Be Achieved, Additional Length Provides Greater Reach Capabilities
Tap Shank Standard: ANSI Secondary Material Application: Hardened Steel, Nickel, Titanium
Tap Length Standard: DIN Primary Material Application ISO Code: H, M, N, P
Material Grade - Machining: 16350 Thread Pitch: 1.00mm
Extended Neck: Yes Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
65% Thread Drill Size: 0.2189 in Thread Limit: D8
Thread Standard: Metric Coarse Shank Length: 49.50 mm
Secondary Material Application ISO Code: H, S Square Size: 4.85mm
Coolant Fed: Non-Coolant Through 55% Thread Drill Size: 0.2217 in
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M6x1, Metric Coarse, Overall Length 80.00 mm, Cobalt, TiCN, Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 7/32 in, Thread Limit D8, Tap Length Standard DIN

Reviews of Osg #1635060148