Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M7x1.00, Plug, TiCN, 0 Flutes

  • Zoro #: G0215159
  • Mfr #: 1615070148
$58.20
  • Pitch Diameter Limit: D8
  • Tap Material: Cobalt
  • Tap Finish: TiCN
See full product details
Orders over $75 ship free.

Osg #1615070148 Specifications

  • Zoro #: G0215159
  • Mfr #: 1615070148
Pitch Diameter Limit: D8 Tap Material: Cobalt
Tap Finish: TiCN Shank Dia.: 8.07 mm
Tap Chamfer: Plug Thread Length: 12.00 mm
Number of Flutes: 0 List Number: 16150
Tap Style: Thread Forming Thread Direction: Right Hand
Tap Thread Size: M7x1.00 Number of Pieces: 1
Overall Length: 80.00 mm Item: Thread Forming Tap
Tap Dimension Type: Metric Tap Thread Type: Metric Coarse
Standards: DIN Includes:
Tap Grouping: Tap Size: M7
Series: 16150 Cutting Direction - Machining: Right Hand
Application: Head Style:
Thread Type: Package Quantity:
SAE or Metric: 65% Thread Drill Size: F
Thread Size: M7x1 Primary Material Application ISO Code: H, M, N, P
Secondary Material Application: Hardened Steel, Nickel, Titanium Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Features: Produces No Chips Tap Length Standard: DIN
Material Grade - Machining: 16150 Extended Neck: Yes
Thread Pitch: 1.00mm Thread Limit: D8
Thread Standard: Metric Coarse Spiral Direction: Neutral
Secondary Material Application ISO Code: H, S 55% Thread Drill Size: G
75% Thread Drill Size: 6.50 mm Coolant Fed: Coolant Through
Tap Shank Standard: ANSI Square Size: 6.05mm
Shank Length: 50.00 mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M7x1, Metric Coarse, Overall Length 80.00 mm, Cobalt, TiCN, Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 6.50 mm, Thread Limit D8, Tap Length Standard DIN

Reviews of Osg #1615070148