Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M7x1.00, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0218178
  • Mfr #: 1635070118
$52.79
  • Tap Chamfer: Bottoming
  • Thread Direction: Right Hand
  • List Number: 16350
See full product details
Orders over $75 ship free.

Osg #1635070118 Specifications

  • Zoro #: G0218178
  • Mfr #: 1635070118
Tap Chamfer: Bottoming Thread Direction: Right Hand
List Number: 16350 Overall Length: 80.00 mm
Tap Dimension Type: Metric Pitch Diameter Limit: D8
Tap Thread Type: Metric Coarse Tap Finish: TiCN
Tap Thread Size: M7x1.00 Number of Flutes: 0
Number of Pieces: 1 Tap Style: Thread Forming
Shank Dia.: 8.07 mm Item: Thread Forming Tap
Thread Length: 12.00 mm Tap Material: Cobalt
Standards: DIN Tap Size: M7
Series: 16350 Cutting Direction - Machining: Right Hand
Thread Limit: D8 65% Thread Drill Size: C
Extended Neck: Yes Material Grade - Machining: 16350
Square Size: 6.05mm 55% Thread Drill Size: D
Secondary Material Application: Hardened Steel, Nickel, Titanium Shank Length: 50.00 mm
Tap Length Standard: DIN Secondary Material Application ISO Code: H, S
Thread Size: M7x1 Thread Standard: Metric Coarse
75% Thread Drill Size: 6.50 mm Thread Pitch: 1.00mm
Features: Fluteless Forming Tap Produces No Chips, Making it Up To 17X More Durable Than Cut Taps, 40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), For Those With Coolant-Fed Spindles, Even More Performance Can Be Achieved, Additional Length Provides Greater Reach Capabilities Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Tap Shank Standard: ANSI Primary Material Application ISO Code: H, M, N, P
Coolant Fed: Non-Coolant Through Spiral Direction: Neutral
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M7x1, Metric Coarse, Overall Length 80.00 mm, Cobalt, TiCN, Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 6.50 mm, Thread Limit D8, Tap Length Standard DIN

Reviews of Osg #1635070118