Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M8x0.75, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0215229
  • Mfr #: 1615087517
$66.18
  • Tap Material: Cobalt
  • Tap Thread Size: M8x0.75
  • Overall Length: 80.00 mm
See full product details
Orders over $75 ship free.

Osg #1615087517 Specifications

  • Zoro #: G0215229
  • Mfr #: 1615087517
Tap Material: Cobalt Tap Thread Size: M8x0.75
Overall Length: 80.00 mm Tap Chamfer: Bottoming
Thread Direction: Right Hand Tap Dimension Type: Metric
Number of Flutes: 0 List Number: 16150
Number of Pieces: 1 Thread Length: 12.00 mm
Tap Thread Type: Metric Fine Tap Finish: TiCN
Pitch Diameter Limit: D6 Tap Style: Thread Forming
Item: Thread Forming Tap Shank Dia.: 8.07 mm
Standards: DIN Tap Size: M8
Cutting Direction - Machining: Right Hand Series: 16150
Tap Length Standard: DIN Spiral Direction: Neutral
Thread Standard: Metric Fine Shank Length: 50.00 mm
Extended Neck: Yes Thread Limit: D7
Material Grade - Machining: 16150 Coolant Fed: Coolant Through
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Square Size: 6.05mm
Thread Pitch: 0.75mm Tap Shank Standard: ANSI
Secondary Material Application: Hardened Steel, Nickel, Titanium Features: Produces No Chips
Secondary Material Application ISO Code: H, S Primary Material Application ISO Code: H, M, N, P
75% Thread Drill Size: 7.62 mm 65% Thread Drill Size: 7.67mm
Thread Size: M8x0.75 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M8x0.75, Metric Fine, Overall Length 80.00 mm, Cobalt, TiCN, Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 7.62 mm, Thread Limit D7, Tap Length Standard DIN

Reviews of Osg #1615087517