Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M8x0.75, Plug, TiCN, 0 Flutes

  • Zoro #: G0215140
  • Mfr #: 1615087547
$66.18
  • Tap Style: Thread Forming
  • Tap Thread Type: Metric Fine
  • Thread Direction: Right Hand
See full product details
Orders over $75 ship free.

Osg #1615087547 Specifications

  • Zoro #: G0215140
  • Mfr #: 1615087547
Tap Style: Thread Forming Tap Thread Type: Metric Fine
Thread Direction: Right Hand Tap Thread Size: M8x0.75
Shank Dia.: 8.07mm Tap Finish: TiCN
Number of Flutes: 0 Tap Dimension Type: Metric
Overall Length: 80.00 mm List Number: 16150
Tap Material: Cobalt Item: Thread Forming Tap
Tap Chamfer: Plug Pitch Diameter Limit: D6
Number of Pieces: 1 Thread Length: 12.00mm
Standards: DIN Tap Size: M8
Cutting Direction - Machining: Right Hand Series: 16150
Square Size: 6.05mm Spiral Direction: Neutral
Extended Neck: Yes Features: Produces No Chips
Shank Length: 50.00mm Primary Material Application ISO Code: H, M, N, P
Thread Pitch: 0.75mm Secondary Material Application: Hardened Steel, Nickel, Titanium
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel 75% Thread Drill Size: 7.62 mm
Coolant Fed: Coolant Through Thread Standard: Metric Fine
Tap Shank Standard: ANSI Thread Size: M8x0.75
65% Thread Drill Size: 7.67mm Material Grade - Machining: 16150
Tap Length Standard: DIN Thread Limit: D7
Secondary Material Application ISO Code: H, S Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M8x0.75, Metric Fine, Overall Length 80.00 mm, Cobalt, TiCN, Right Hand, Thread Length 12.00mm, 75 Percent Thread Drill Size 7.62 mm, Thread Limit D7, Tap Length Standard DIN

Reviews of Osg #1615087547