Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M8x0.75, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216848
  • Mfr #: 1635087517
$60.00
  • Pitch Diameter Limit: D7
  • Tap Material: Cobalt
  • Thread Length: 12.00 mm
See full product details
Orders over $75 ship free.

Osg #1635087517 Specifications

  • Zoro #: G0216848
  • Mfr #: 1635087517
Pitch Diameter Limit: D7 Tap Material: Cobalt
Thread Length: 12.00 mm List Number: 16350
Tap Chamfer: Bottoming Item: Thread Forming Tap
Tap Finish: TiCN Number of Pieces: 1
Shank Dia.: 8.07 mm Overall Length: 80.00 mm
Tap Style: Thread Forming Thread Direction: Right Hand
Tap Dimension Type: Metric Tap Thread Type: Metric Fine
Tap Thread Size: M8x0.75 Number of Flutes: 0
Standards: DIN Tap Size: M8
Cutting Direction - Machining: Right Hand Series: 16350
Square Size: 6.05mm Shank Length: 50.00 mm
55% Thread Drill Size: 0.3039 in Primary Material Application ISO Code: H, M, N, P
Secondary Material Application: Hardened Steel, Nickel, Titanium Thread Standard: Metric Fine
Thread Limit: D7 Features: Fluteless Forming Tap Produces No Chips, Making it Up To 17X More Durable Than Cut Taps, 40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), For Those With Coolant-Fed Spindles, Even More Performance Can Be Achieved, Additional Length Provides Greater Reach Capabilities
Thread Size: M8x0.75 65% Thread Drill Size: 0.3020 in
Material Grade - Machining: 16350 Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Extended Neck: Yes 75% Thread Drill Size: 19/64 in
Spiral Direction: Neutral Coolant Fed: Non-Coolant Through
Tap Shank Standard: ANSI Thread Pitch: 0.75mm
Tap Length Standard: DIN Secondary Material Application ISO Code: H, S
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M8x0.75, Metric Fine, Overall Length 80.00 mm, Cobalt, TiCN, Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 19/64 in, Thread Limit D7, Tap Length Standard DIN

Reviews of Osg #1635087517