Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M8x0.75, Plug, TiCN, 0 Flutes

  • Zoro #: G0216857
  • Mfr #: 1635087547
$60.00
  • Pitch Diameter Limit: D7
  • Tap Thread Size: M8x0.75
  • Tap Thread Type: Metric Fine
See full product details
Orders over $75 ship free.

Osg #1635087547 Specifications

  • Zoro #: G0216857
  • Mfr #: 1635087547
Pitch Diameter Limit: D7 Tap Thread Size: M8x0.75
Tap Thread Type: Metric Fine Tap Chamfer: Plug
Number of Pieces: 1 Thread Length: 12.00 mm
Tap Dimension Type: Metric Tap Finish: TiCN
Tap Style: Thread Forming Thread Direction: Right Hand
Overall Length: 80.00 mm Number of Flutes: 0
Tap Material: Cobalt Item: Thread Forming Tap
Shank Dia.: 8.07 mm List Number: 16350
Tap Grouping: Includes:
Standards: DIN Tap Size: M8
Series: 16350 Cutting Direction - Machining: Right Hand
SAE or Metric: Application:
Head Style: Thread Type:
Package Quantity: Thread Pitch: 0.75mm
Spiral Direction: Neutral Features: Fluteless Forming Tap Produces No Chips, Making it Up To 17X More Durable Than Cut Taps, 40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), For Those With Coolant-Fed Spindles, Even More Performance Can Be Achieved, Additional Length Provides Greater Reach Capabilities
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel 75% Thread Drill Size: 19/64 in
Extended Neck: Yes Thread Size: M8x0.75
Primary Material Application ISO Code: H, M, N, P Thread Standard: Metric Fine
55% Thread Drill Size: 0.3039 in Tap Shank Standard: ANSI
Thread Limit: D7 Secondary Material Application ISO Code: H, S
Tap Length Standard: DIN Material Grade - Machining: 16350
65% Thread Drill Size: 0.3020 in Square Size: 6.05mm
Secondary Material Application: Hardened Steel, Nickel, Titanium Shank Length: 50.00 mm
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M8x0.75, Metric Fine, Overall Length 80.00 mm, Cobalt, TiCN, Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 19/64 in, Thread Limit D7, Tap Length Standard DIN

Reviews of Osg #1635087547