Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M8x1.00, Plug, TiCN, 0 Flutes

  • Zoro #: G0215177
  • Mfr #: 1615080148
$66.18
  • Tap Style: Thread Forming
  • Tap Chamfer: Plug
  • Tap Thread Size: M8x1.00
See full product details
Orders over $75 ship free.

Osg #1615080148 Specifications

  • Zoro #: G0215177
  • Mfr #: 1615080148
Tap Style: Thread Forming Tap Chamfer: Plug
Tap Thread Size: M8x1.00 Tap Material: Cobalt
Thread Length: 12.00 mm Pitch Diameter Limit: D8
List Number: 16150 Tap Finish: TiCN
Shank Dia.: 8.07 mm Thread Direction: Right Hand
Number of Pieces: 1 Tap Dimension Type: Metric
Number of Flutes: 0 Overall Length: 90.00 mm
Tap Thread Type: Metric Fine Item: Thread Forming Tap
Standards: DIN Tap Size: M8
Series: 16150 Cutting Direction - Machining: Right Hand
Shank Length: 55.00 mm Square Size: 6.05mm
Thread Standard: Metric Fine Secondary Material Application ISO Code: H, S
Extended Neck: Yes Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Limit: D8 Thread Pitch: 1.00mm
55% Thread Drill Size: 7.60mm Primary Material Application ISO Code: H, M, N, P
Thread Size: M8x1 75% Thread Drill Size: 7.50 mm
Tap Length Standard: DIN Spiral Direction: Neutral
Material Grade - Machining: 16150 65% Thread Drill Size: 19/64 in
Tap Shank Standard: ANSI Secondary Material Application: Hardened Steel, Nickel, Titanium
Coolant Fed: Coolant Through Features: Produces No Chips
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M8x1, Metric Fine, Overall Length 90.00 mm, Cobalt, TiCN, Right Hand, Thread Length 12.00mm, 75 Percent Thread Drill Size 7.50 mm, Thread Limit D8, Tap Length Standard DIN

Reviews of Osg #1615080148