Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M8x1.00, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216890
  • Mfr #: 1635080118
$60.00
  • Number of Flutes: 0
  • Thread Length: 12.00 mm
  • Pitch Diameter Limit: D8
See full product details
Orders over $75 ship free.

Osg #1635080118 Specifications

  • Zoro #: G0216890
  • Mfr #: 1635080118
Number of Flutes: 0 Thread Length: 12.00 mm
Pitch Diameter Limit: D8 Tap Thread Size: M8x1.00
Tap Chamfer: Bottoming Tap Finish: TiCN
Tap Thread Type: Metric Fine Shank Dia.: 8.07 mm
Tap Style: Thread Forming List Number: 16350
Tap Dimension Type: Metric Number of Pieces: 1
Item: Thread Forming Tap Thread Direction: Right Hand
Tap Material: Cobalt Overall Length: 90.00 mm
Standards: DIN Tap Size: M8
Cutting Direction - Machining: Right Hand Series: 16350
Thread Pitch: 1.00mm Coolant Fed: Non-Coolant Through
Material Grade - Machining: 16350 75% Thread Drill Size: 9/32 in
65% Thread Drill Size: 9/32 in 55% Thread Drill Size: 7.25mm
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Extended Neck: Yes
Thread Standard: Metric Fine Primary Material Application ISO Code: H, M, N, P
Thread Size: M8x1 Spiral Direction: Neutral
Features: Fluteless Forming Tap Produces No Chips, Making it Up To 17X More Durable Than Cut Taps, 40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), For Those With Coolant-Fed Spindles, Even More Performance Can Be Achieved, Additional Length Provides Greater Reach Capabilities Tap Shank Standard: ANSI
Square Size: 6.05mm Secondary Material Application: Hardened Steel, Nickel, Titanium
Thread Limit: D8 Shank Length: 55.00 mm
Secondary Material Application ISO Code: H, S Tap Length Standard: DIN
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M8x1, Metric Fine, Overall Length 90.00 mm, Cobalt, TiCN, Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 9/32 in, Thread Limit D8, Tap Length Standard DIN

Reviews of Osg #1635080118