Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M8x1.25, Plug, TiCN, 0 Flutes

  • Zoro #: G0215210
  • Mfr #: 1615081249
$66.25
  • Thread Length: 12.00 mm
  • Tap Thread Type: Metric Coarse
  • Tap Thread Size: M8x1.25
See full product details
Orders over $75 ship free.

Osg #1615081249 Specifications

  • Zoro #: G0215210
  • Mfr #: 1615081249
Thread Length: 12.00 mm Tap Thread Type: Metric Coarse
Tap Thread Size: M8x1.25 Shank Dia.: 8.07 mm
Thread Direction: Right Hand List Number: 16150
Tap Style: Thread Forming Tap Chamfer: Plug
Tap Finish: TiCN Tap Dimension Type: Metric
Number of Flutes: 0 Overall Length: 90.00 mm
Number of Pieces: 1 Tap Material: Cobalt
Pitch Diameter Limit: D9 Item: Thread Forming Tap
Tap Grouping: Includes:
Standards: DIN Tap Size: M8
Cutting Direction - Machining: Right Hand Series: 16150
SAE or Metric: Thread Type:
Package Quantity: Head Style:
Application: Square Size: 6.05mm
Primary Material Application ISO Code: H, M, N, P Thread Limit: D9
Spiral Direction: Neutral 55% Thread Drill Size: 19/64 in
Tap Length Standard: DIN Tap Shank Standard: ANSI
Secondary Material Application ISO Code: H, S Shank Length: 55.00 mm
75% Thread Drill Size: L Extended Neck: Yes
65% Thread Drill Size: 7.45mm Thread Standard: Metric Coarse
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Coolant Fed: Coolant Through
Material Grade - Machining: 16150 Thread Size: M8x1.25
Thread Pitch: 1.25mm Features: Produces No Chips
Secondary Material Application: Hardened Steel, Nickel, Titanium Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 90.00 mm, Cobalt, TiCN, Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size L, Thread Limit D9, Tap Length Standard DIN

Reviews of Osg #1615081249