Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, M8x1.25, Bottoming, TiCN, 0 Flutes

  • Zoro #: G0216881
  • Mfr #: 1635081219
$60.00
  • Number of Pieces: 1
  • Tap Thread Type: Metric Coarse
  • Tap Thread Size: M8x1.25
See full product details
Orders over $75 ship free.

Osg #1635081219 Specifications

  • Zoro #: G0216881
  • Mfr #: 1635081219
Number of Pieces: 1 Tap Thread Type: Metric Coarse
Tap Thread Size: M8x1.25 Item: Thread Forming Tap
Overall Length: 90.00 mm Tap Chamfer: Bottoming
Shank Dia.: 8.07 mm List Number: 16350
Thread Length: 12.00 mm Tap Style: Thread Forming
Number of Flutes: 0 Tap Dimension Type: Metric
Thread Direction: Right Hand Tap Material: Cobalt
Tap Finish: TiCN Pitch Diameter Limit: D9
Standards: DIN Includes:
Tap Grouping: Tap Size: M8
Cutting Direction - Machining: Right Hand Series: 16350
Package Quantity: SAE or Metric:
Thread Type: Head Style:
Application: Secondary Material Application ISO Code: H, S
65% Thread Drill Size: I Thread Standard: Metric Coarse
Thread Limit: D9 Coolant Fed: Non-Coolant Through
Spiral Direction: Neutral 75% Thread Drill Size: I
Tap Length Standard: DIN Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Extended Neck: Yes Material Grade - Machining: 16350
Secondary Material Application: Hardened Steel, Nickel, Titanium Features: Fluteless Forming Tap Produces No Chips, Making it Up To 17X More Durable Than Cut Taps, 40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), For Those With Coolant-Fed Spindles, Even More Performance Can Be Achieved, Additional Length Provides Greater Reach Capabilities
Thread Size: M8x1.25 55% Thread Drill Size: 7.10mm
Shank Length: 55.00 mm Tap Shank Standard: ANSI
Thread Pitch: 1.25mm Square Size: 6.05mm
Primary Material Application ISO Code: H, M, N, P Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 90.00 mm, Cobalt, TiCN, Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size I, Thread Limit D9, Tap Length Standard DIN

Reviews of Osg #1635081219