Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0214632
  • Mfr #: 1605012148
$124.12
  • Pitch Diameter Limit: H8
  • Tap Thread Size: 1/2"-13
  • Tap Finish: TiCN
See full product details
This item ships free.

Osg #1605012148 Specifications

  • Zoro #: G0214632
  • Mfr #: 1605012148
Pitch Diameter Limit: H8 Tap Thread Size: 1/2"-13
Tap Finish: TiCN Overall Length: 4 21/64 in
Tap Style: Thread Forming Item: Thread Forming Tap
Tap Dimension Type: Inch Tap Chamfer: Plug
Tap Thread Type: UNC Number of Pieces: 1
Number of Flutes: 0 Thread Length: 3/4 in
Thread Direction: Right Hand List Number: 16050
Shank Dia.: 23/64 in Tap Material: Cobalt
Standards: DIN Tap Size: 1/2"
Cutting Direction - Machining: Right Hand Series: 16050
Threads per Inch: 13 Class of Fit: 2B
Material Grade - Machining: 16050 Thread Limit: H8
65% Thread Drill Size: 11.80 mm Coolant Fed: Coolant Through
Shank Length: 2 3/8 in 75% Thread Drill Size: 11.70 mm
55% Thread Drill Size: 15/32 in Tap Shank Standard: ANSI
Extended Neck: No Secondary Material Application ISO Code: H, S
Features: 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap Secondary Material Application: Hardened Steel, Nickel, Titanium
Spiral Direction: Neutral Square Size: 0.2750 in
Tap Length Standard: DIN Thread Size: 1/2"-13
Primary Material Application: All Materials Primary Material Application ISO Code: H, K, M, N, P
Thread Standard: UNC Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, Cobalt, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 11.70 mm, Thread Limit H8, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1605012148