Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0214623
  • Mfr #: 1605012248
$124.12
  • Tap Dimension Type: Inch
  • Overall Length: 3 15/16 in
  • Thread Length: 3/4 in
See full product details
This item ships free.

Osg #1605012248 Specifications

  • Zoro #: G0214623
  • Mfr #: 1605012248
Tap Dimension Type: Inch Overall Length: 3 15/16 in
Thread Length: 3/4 in Tap Chamfer: Plug
Tap Finish: TiCN Thread Direction: Right Hand
List Number: 16050 Number of Pieces: 1
Tap Thread Size: 1/2"-20 Shank Dia.: 23/64 in
Tap Style: Thread Forming Tap Thread Type: UNF
Number of Flutes: 0 Pitch Diameter Limit: H8
Tap Material: Cobalt Item: Thread Forming Tap
Standards: DIN Tap Size: 1/2"
Series: 16050 Cutting Direction - Machining: Right Hand
Secondary Material Application ISO Code: H, S Secondary Material Application: Hardened Steel, Nickel, Titanium
Primary Material Application: All Materials Tap Shank Standard: ANSI
Thread Standard: UNF 75% Thread Drill Size: 12.05 mm
Thread Limit: H8 Square Size: 0.2750 in
55% Thread Drill Size: 12.20 mm Thread Size: 1/2"-20
Shank Length: 2 in Features: 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Tap Length Standard: DIN Class of Fit: 2B
Coolant Fed: Coolant Through Material Grade - Machining: 16050
Primary Material Application ISO Code: H, K, M, N, P Spiral Direction: Neutral
65% Thread Drill Size: 12.10 mm Extended Neck: No
Threads per Inch: 20 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 12.05 mm, Thread Limit H8, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1605012248