Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0214650
  • Mfr #: 1605038147
$88.84
  • Thread Direction: Right Hand
  • Shank Dia.: 3/8 in
  • Tap Chamfer: Plug
See full product details
This item ships free.

Osg #1605038147 Specifications

  • Zoro #: G0214650
  • Mfr #: 1605038147
Thread Direction: Right Hand Shank Dia.: 3/8 in
Tap Chamfer: Plug Number of Flutes: 0
Pitch Diameter Limit: H7 Item: Thread Forming Tap
Tap Thread Size: 3/8"-16 Tap Style: Thread Forming
Thread Length: 5/8 in Tap Thread Type: UNC
Tap Finish: TiCN List Number: 16050
Number of Pieces: 1 Tap Dimension Type: Inch
Overall Length: 3 15/16 in Tap Material: Cobalt
Standards: DIN Tap Size: 3/8"
Series: 16050 Cutting Direction - Machining: Right Hand
55% Thread Drill Size: 8.90 mm 65% Thread Drill Size: 8.80 mm
Secondary Material Application: Hardened Steel, Nickel, Titanium Features: 40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
75% Thread Drill Size: 11/32 in Primary Material Application: All Materials
Square Size: 0.2860 in Threads per Inch: 16
Primary Material Application ISO Code: H, K, M, N, P Thread Size: 3/8"-16
Shank Length: 2 11/32 in Class of Fit: 2B
Thread Limit: H7 Secondary Material Application ISO Code: H, S
Spiral Direction: Neutral Tap Length Standard: DIN
Extended Neck: No Thread Standard: UNC
Coolant Fed: Coolant Through Tap Shank Standard: ANSI
Material Grade - Machining: 16050 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H7, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1605038147