Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0215877
  • Mfr #: 1625054445
$47.79
  • Thread Direction: Right Hand
  • Tap Finish: TiCN
  • List Number: 16250
See full product details
Orders over $75 ship free.

Osg #1625054445 Specifications

  • Zoro #: G0215877
  • Mfr #: 1625054445
Thread Direction: Right Hand Tap Finish: TiCN
List Number: 16250 Shank Dia.: 1/8 in
Tap Dimension Type: Inch Tap Material: Cobalt
Pitch Diameter Limit: H5 Number of Pieces: 1
Item: Thread Forming Tap Tap Thread Size: #5-44
Tap Style: Thread Forming Thread Length: 1/4 in
Tap Chamfer: Plug Tap Thread Type: UNF
Number of Flutes: 0 Overall Length: 2 3/16 in
Standards: DIN Tap Size: #5
Series: 16250 Cutting Direction - Machining: Right Hand
Tap Shank Standard: ANSI Secondary Material Application ISO Code: H, S
75% Thread Drill Size: 2.6 mm Spiral Direction: Neutral
Tap Length Standard: DIN Threads per Inch: 44
55% Thread Drill Size: 2.95 mm Shank Length: 1 15/32 in
Thread Size: #5-44 Primary Material Application ISO Code: H, M, N, P
Material Grade - Machining: 16250 Square Size: 0.1090 in
Features: Produces No Chips Thread Standard: UNF
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Secondary Material Application: Hardened Steel, Nickel, Titanium
Coolant Fed: Non-Coolant Through Class of Fit: 2B
Extended Neck: Yes Thread Limit: H5
65% Thread Drill Size: 2.92 mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size #5-44, UNF, Overall Length 2 3/16 in, Cobalt, TiCN, Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.6 mm, Thread Limit H5, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625054445