Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Plug, TiCN, 0 Flutes

  • Zoro #: G0216233
  • Mfr #: 1625091840
$142.66
  • Pitch Diameter Limit: H10
  • Tap Material: Cobalt
  • Thread Direction: Right Hand
See full product details
This item ships free.

Osg #1625091840 Specifications

  • Zoro #: G0216233
  • Mfr #: 1625091840
Pitch Diameter Limit: H10 Tap Material: Cobalt
Thread Direction: Right Hand Tap Dimension Type: Inch
Tap Chamfer: Plug Item: Thread Forming Tap
Tap Thread Size: 9/16"-18 Number of Flutes: 0
Tap Thread Type: UNF List Number: 16250
Tap Style: Thread Forming Tap Finish: TiCN
Number of Pieces: 1 Shank Dia.: 27/64 in
Overall Length: 3 15/16 in Thread Length: 13/16 in
Standards: DIN Tap Size: 9/16"
Series: 16250 Cutting Direction - Machining: Right Hand
Secondary Material Application ISO Code: H, S 55% Thread Drill Size: 13.75 mm
Coolant Fed: Non-Coolant Through Secondary Material Application: Hardened Steel, Nickel, Titanium
Extended Neck: Yes 65% Thread Drill Size: 13.65 mm
Primary Material Application: Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel Tap Length Standard: DIN
Thread Limit: H10 75% Thread Drill Size: 13.55 mm
Threads per Inch: 18 Shank Length: 1 31/32 in
Tap Shank Standard: ANSI Features: Produces No Chips
Primary Material Application ISO Code: H, M, N, P Thread Standard: UNF
Spiral Direction: Neutral Thread Size: 9/16"-18
Square Size: 0.3220 in Material Grade - Machining: 16250
Class of Fit: 2B Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 15/16 in, Cobalt, TiCN, Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size 13.55 mm, Thread Limit H10, Class of Fit 2B, Tap Length Standard DIN

Reviews of Osg #1625091840