Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thread Forming Tap, Semi-Bottoming, Modified Bottoming, TiCN, 0 Flutes

  • Zoro #: G0218832
  • Mfr #: 1400110406
$13.40
  • List Number: 14001
  • Thread Length: 5/16 in
  • Tap Style: Thread Forming
See full product details
Orders over $75 ship free.

Osg #1400110406 Specifications

  • Zoro #: G0218832
  • Mfr #: 1400110406
List Number: 14001 Thread Length: 5/16 in
Tap Style: Thread Forming Pitch Diameter Limit: H3
Tap Thread Size: #6-32 Tap Dimension Type: Inch
Item: Thread Forming Tap Number of Pieces: 1
Thread Direction: Right Hand Tap Material: Cobalt
Tap Chamfer: Modified Bottom, Semi-Bottom Tap Thread Type: UNC
Overall Length: 2 in Number of Flutes: 0
Shank Dia.: 9/64 in Tap Finish: TiCN
Tap Size: #6 Series: 14001
Cutting Direction - Machining: Right Hand Square Size: 0.1100 in
Primary Material Application ISO Code: N, P 55% Thread Drill Size: 3.20 mm
Spiral Direction: Neutral Thread Size: #6-32
Thread Standard: UNC Primary Material Application: Aluminum, Steel
Thread Limit: H4 65% Thread Drill Size: 3.15 mm
Shank Length: 1 5/16 in 75% Thread Drill Size: 3.10 mm
Threads per Inch: 32 Material Grade - Machining: 14001
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 in, Cobalt, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H4

Reviews of Osg #1400110406