Gift buying made easy: Shop Zoro.com Gift Certificates

Thread Forming Tap, Shrt Bttm, #10-32, TiCN

OSG| Zoro #: G1233206| Mfr #: 1405005708

$34.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1233206 Mfr #: 1405005708
Tap Dimension Type: InchTap Style: Thread Forming
Number of Pieces: 1Tap Chamfer: Bottoming
Thread Direction: Right HandItem: Tap
Number of Flutes: 0Standards: ANSI
Tap Grouping: TapTap Style: Thread Forming
Shank Dia.: 0.194"List Number: 14050
Thread Length: 7/8"Overall Length: 2-3/8"
Tap Thread Size: #10-32Tap Thread Type: UNF
Tap Finish: TiCNTap Material: Powdered Metal
Pitch Diameter Limit: H4Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size #10-32, Tap Chamfer Bottoming, Number of Flutes 0, Pitch Diameter Limit H4, Tap Material Powdered Metal, Tap Finish TiCN, Number of Pieces 1, Thread Length 7/8 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.194 In., Overall Length 2-3/8 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews