Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Thread Plug Gage, 6H, M6 x 1, Short Cert

  • Zoro #: G9314024
  • Mfr #: 1500200600
$86.66
  • Item: Thread Plug Gage
  • Type: Go/NoGo (Plus/Minus)
  • Class: 6H
See full product details
This item ships free.

Osg #1500200600 Specifications

  • Zoro #: G9314024
  • Mfr #: 1500200600
  • Item: Thread Plug Gage
  • Type: Go/NoGo (Plus/Minus)
  • Class: 6H
  • Material: High Speed Steel
  • Finish: Bright
  • Overall Length: Go: 12.7mm; NoGo: 7.9mm
  • Thread Size: M6 X 1
  • Thread Type: Metric
  • Includes: Short Form Certificates of Conformance, Certified Accuracy
  • Application: For Calibration of Measuring Equipment or to Gage Parts Directly
  • Meets/Exceeds: ANSI B1.2
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Thread Plug Gage, Material High Speed Steel, Finish Bright

Reviews of Osg #1500200600