Amberg Choice 8 Inch Ceramic Nonstick Forged Aluminum Frying Pan in Off-White

  • Mfr # 142717.01

  • Zoro # G321738375


product price:  $21.99
/ea

Key Features

Overall Length (In.)
14.6 in
Material
Aluminum
Overall Height (In.)
1.6 in
Overall Width (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142717.01
Zoro #
G321738375
UPC #
085081638663
Country of Origin
China

Dimensions

Overall Length (In.)
14.6 in
Overall Height (In.)
1.6 in
Overall Width (In.)
8 in

Details

Material
Aluminum
Color
Off-White
Item
Frying Pan

Description

Introducing the Oster Amberg Choice 9.5 Inch Ceramic Nonstick Forged Aluminum Frying Pan, the pinnacle of cookware for your home kitchen. Crafted from heavy-gauge forged aluminum with a matte finish, this round pan boasts superior durability and heat distribution. Its wood-like Bakelite handle not only offers a comfortable grip but also adds a touch of elegance to your cooking experience. Equipped with dual pour spouts, this versatile frying pan ensures effortless pouring without the mess, making it ideal for a range of stovetops including gas, halogen, electric, and vitroceramic. Elevate your culinary creations with this must-have addition to your kitchen arsenal. With its sleek design and exceptional functionality, the Oster Amberg Choice frying pan promises to become your go-to tool for creating delicious meals with ease. Whether you're whipping up breakfast favorites or experimenting with new recipes, this pan delivers professional results every time, making it an essential companion for any home chef.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.