Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Blender Jar, Includes Lid and Fuller Cap

  • Zoro #: G0089881
  • Mfr #: 004918-020-NP0

$20.77

Details
  • Type: 40 Oz
  • Item: Blender Jar
  • Includes: 40 oz. Glass Jar, Jar Lid and Filler Cap
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Oster #004918-020-NP0 Specifications

  • Zoro #: G0089881
  • Mfr #: 004918-020-NP0
Type: 40 Oz Item: Blender Jar
Includes: 40 oz. Glass Jar, Jar Lid and Filler Cap For Use With: Oster Blenders
Material: glass Color: clear
Depth: 11-1/2" Height: 7"
Width: 7-1/2" Country of Origin (subject to change): Mexico

Description

Here are some important details for Oster Blender Jar. Material: glass, Width: 7-1/2".

Reviews of Oster #004918-020-NP0