Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Toaster Oven, Counter, 15-51/64in.L

  • Zoro #: G0092340
  • Mfr #: TSSTTVG01

$30.89

Details
  • Voltage: 120
  • Cooking Surface (in.): 10 x 4
  • Phase: 3
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Oster #TSSTTVG01 Specifications

  • Zoro #: G0092340
  • Mfr #: TSSTTVG01
Voltage: 120 Cooking Surface (in.): 10 x 4
Phase: 3 Holding Capacity: 4 Slice
Item: Toaster Oven Overall Width (In.): 8-13/64
Type: Counter Package Quantity: 1
Cooking Chamber Size H x W x D: 4" x 10" x 4" Max. Pan Size (In.): 9 x 6
Watts: 1000 Dia. (In.): 15.8
Overall Height (In.): 8-7/8 Amps: 8.3
Includes: Baking Pan, Broiling Rack Insert Overall Length (In.): 15-51/64
Plug: NEMA 1-15P Heat Setting: 450 Degrees F
Material: Stainless Steel Country of Origin (subject to change): China

Description

Toaster Oven, Counter, Overall Length (In.) 15-51/64, Overall Width (In.) 8-13/64, Overall Height (In.) 8-7/8, Dia. (In.) 15.8, Max. Pan Size (In.) 9 x 6, Cooking Chamber Size H x W x D 4 In. x 10 In. x 4 In., Cooking Surface (in.) 10 x 4, Holding Capacity 4 Slice, Heat Setting 450 Degrees F, Voltage 120, 8.3 Amps, 1000 Watts, 3 Phase, NEMA 1-15P Plug, Material Stainless Steel, Includes Baking Pan, Broiling Rack Insert

Reviews of Oster #TSSTTVG01