SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Waffle Maker, 900 Watts

OSTER| Zoro #: G0338624| Mfr #: 003874-0NP-000

$41.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120Item: Waffle MakerWatts: 900
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0338624 Mfr #: 003874-0NP-000
Voltage: 120Item: Waffle Maker
Watts: 900Cooking Surface (in.): 7
Country of Origin (subject to change): China

Description

Waffle Maker, 900 Watts, Non Stick Element Type, Number of Elements 2, 0-1000, Length 10 1/4 In., Width 14 In., Height 5 1/4 In., 120 Voltage, UL Listed

Reviews