Otc
Differential Bearing Puller
Mfr # 1028
Zoro # G3963027
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Automotive and Industrial Service
- Dia. 1-1/4 in to 4-1/2 in
- Number of Pieces 1
- Min. Spread (In.) 1 1/4 in
- Function Removes Differential Carrier Bearing
Explore More Products
- OTC Bearing Splitter, Max. Spread 13 3/8 In 1127
- OTC Bearing Splitter, 1/8 in., 2 in., 1 Pieces 1122
- OTC Bearing splitter, 1/8 in., 9 in., 6 Pieces 1183
- OTC Bearing Splitter, 1/2 in., 9 in., 1 Piece 1130
- OTC Universal Hub Puller 7394
- OTC Bearing Splitter, 1/4 in, 15/16 in, 1 Piece 1121
- OTC OTC OTC4581 Stinger Blind Hole Bearing Puller Set OTC4581
- OTC Front Spindle Puller 7502
- OTC Universal Bearing Race Puller 661B
- OTC Bearing Splitter, Max. Spread 12 7/8 In 1128
- ATD TOOLS ATD Tools ATD-3056 5-Ton Bar-Type Puller; Bearing Separator Set ATD-3056
- Otc Pullers and Bearing Splitters