- Home
- /
- Vehicle Maintenance
- /
- Automotive Service & Shop Tools
- /
- Jacks
- /
- Floor Jacks
- /
- 2 Tons Hydraulic Service Jack 18-5/8" Max. Lifting H., 3-1/4" Min. Lifting H
Shop Alternate Products
This Product is Discontinued
Otc
2 Tons Hydraulic Service Jack 18-5/8" Max. Lifting H., 3-1/4" Min. Lifting H (Discontinued)
Mfr # 1532A
Zoro # G2303944
Free Shipping & Returns
This Product is Discontinued
Key Features
- Power Raise 18 in
- Number of Casters 2
- Handle Material Aluminum
- Application Racing
- Base Length 25 in
Customers Also Purchased
- Brand Otc
-
MFR #
1532A
-
Zoro #
G2303944
- UPC # 731413504914
- Country of Origin China
- Category Floor Jacks
Dimensions
Base Length | 25 in |
Lifting Height Max. | 18-5/8" |
Lifting Height Min. | 3-1/4" |
Handle Length | 45 in |
Base Width | 11 3/4 in |
Caster Wheel Dia. | 1 3/4 in, 2 in |
Base Height | 6 in |
Retracted Length | 25 in |
Chassis Length | 25 in |
Length | 47-5/8" |
Chassis Width | 11 3/4 in |
Wheel Diameter | 1 3/4 in, 2 in |
Minimum Lift Height | 3 1/4 in |
Overall Width | 7 1/2 in |
Chassis Height | 6 in |
Maximum Lift Height | 18 5/8 in |
Details
Power Raise | 18 in |
Number of Casters | 2 |
Handle Material | Aluminum |
Application | Racing |
Standards | ANSI PALD Part 10 |
Features | Removable, Rubber Saddle Pad Protects Vehicle and Prevents Slipping, Side-Mounted Handles |
Lifting Capacity | 2 Tons |
Item | Hydraulic Service Jack |
Material | Aluminum |
Type | Service Jack |
Includes | Side Mounted Handle |
Base | 25"L x 11-3/4"W |
For Use With | Truck |
Maximum Lift | 18 5/8 in |
Minimum Lift | 3 1/4 in |
Number of Wheels | 2 |
For Lifting | Racing |
Jack Type | Racing Jack |
Power Source | Mechanical |
Load Capacity | 2 ton |
Body Material | Aluminum |
Duty Rating | Light Duty |
Construction | Aluminum |
Description
Hydraulic Service Jack, Jack Type Racing Jack, Load Capacity 2 ton, Body Material Aluminum, Minimum Lift Height 3 1/4 in, Maximum Lift Height 18 5/8 in, Power Source Mechanical, For Lifting Racing, Chassis Height 6 in, Chassis Length 25 in, Chassis Width 11 3/4 in, Features Removable, Rubber Saddle Pad Protects Vehicle and Prevents Slipping, Side-Mounted Handles, Handle Length 45 in, Handle Material Aluminum, Includes Side Mounted Handle, Number of Wheels 2, Overall Width 7 1/2 in