Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" Dr, 2" Hex Locknut Socket, 6 Pts

  • Zoro #: G1038292
  • Mfr #: 1975
$95.39 5% off
$90.62
  • SAE or Metric: SAE
  • Output Type: 6 pt
  • Item: Locknut Socket
See full product details
This item ships free.

Otc #1975 Specifications

  • Zoro #: G1038292
  • Mfr #: 1975
SAE or Metric: SAE Output Type: 6 pt
Item: Locknut Socket Tether Capable: Tether Capable
Number of Points: 6 Socket Depth: Deep
Drive Type: Hand Finish: Natural
Material: Alloy Steel Drive Size: 3/4 in
Category Type: Hex Socket Overall Length: 4 in
Socket Type: Truck Pinion Locknut Size: 2"
Socket Sizes: 2 in Features: Outside Diameter 2.5 in
Measurement Type: SAE Impact Rated: No
Tether Style: Tether Capable Non-Magnetic: No
Wall Thickness: 1/8 in Non-Sparking: No
Socket Size: 2 in Insulated: No
Tether Ready: No Socket Shape: 6-Point
Bolt Clearance: 4 in Shop By: Cyber Deals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Locknut Socket, Hand, Natural, 6-Point, Socket Size 2 in, Bolt Clearance 4 in, Drive Size 3/4 in, Impact Rated No, Alloy Steel, SAE, Non-Magnetic No, Non-Sparking No, Socket Depth Deep, No

Reviews of Otc #1975