Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" Drive, 2-1/4" 6 pt SAE Socket, 6

  • Zoro #: G3254657
  • Mfr #: 1920
$19.91
  • Finish: Natural
  • Socket Sizes: 2-1/4 in
  • Overall Length: 3 21/64 "
See full product details
Orders over $75 ship free.

Otc #1920 Specifications

  • Zoro #: G3254657
  • Mfr #: 1920
Finish: Natural Socket Sizes: 2-1/4 in
Overall Length: 3 21/64 " Material: Alloy Steel
Item: Locknut Socket Tether Capable: Tether Capable
Drive Size: 3/4" Socket Depth: Deep
SAE or Metric: SAE Socket Type: Truck Wheel Bearing Locknut
Drive Type: Hand Output Type: 6 pt
Number of Points: 6 Size: 2-1/4"
Category Type: Hex Socket Impact Rated: No
Measurement Type: SAE Tether Style: Tether Capable
Tether Ready: No Bolt Clearance: 3 21/64 in
Non-Magnetic: No Non-Sparking: No
Wall Thickness: 1/8 in Insulated: No
Socket Shape: 6-Point Socket Size: 2 1/4 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Locknut Socket, Hand, Natural, 6-Po"t, Socket Size 2 1/4 ", Bolt Clearance 3 21/64 ", Drive Size 3/4 ", Impact Rated No, Alloy Steel, SAE, Non-Magnetic No, Non-Spark"g No, Socket Depth Deep, No

Reviews of Otc #1920