Skip to Main Content
customer-service Help
Otc

3/4" Drive, 2-3/8" 6 pt SAE Socket, 6

Otc 3/4" Drive,  2-3/8" 6 pt SAE Socket,  6 1936
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$27.26
  • Drive Size: 3/4 in
  • Socket Type: Truck Wheel Bearing Locknut
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $27.26

Otc #1936 Specifications

  • Drive Size: 3/4 in
  • Socket Type: Truck Wheel Bearing Locknut
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 7 13/64 in
  • Material: Alloy Steel
  • Size: 2-3/8"
  • Finish: Natural
  • Drive Type: Hand
  • Features: Fits Special Rounded Hex Nuts on Dana Axles
  • Output Type: 6 pt
  • Socket Sizes: 2-3/8 in
  • Item: Locknut Socket
  • Socket Depth: Deep
  • Tether Capable: Tether Capable
  • Category Type: Hex Socket
  • Measurement Type: SAE
  • Impact Rated: No
  • Tether Style: Tether Capable
  • Tether Ready: No
  • Non-Magnetic: No
  • Socket Shape: 6-Point
  • Bolt Clearance: 7 13/64 in
  • Wall Thickness: 1/8 in
  • Socket Size: 2 3/8 in
  • Insulated: No
  • Non-Sparking: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Locknut Socket, Hand, Natural, 6-Po"t, Socket Size 2 3/8 ", Bolt Clearance 7 13/64 ", Drive Size 3/4 ", Impact Rated No, Alloy Steel, SAE, Non-Magnetic No, Non-Spark"g No, Socket Depth Deep, No

Reviews of Otc #1936