Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

3/4" Drive, 3-1/2" 6 pt SAE Socket, 6

  • Zoro #: G0530853
  • Mfr #: 1910
$22.46
  • Drive Size: 3/4 in
  • Socket Type: Truck Wheel Bearing Locknut
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

Otc #1910 Specifications

  • Zoro #: G0530853
  • Mfr #: 1910
Drive Size: 3/4 in Socket Type: Truck Wheel Bearing Locknut
SAE or Metric: SAE Number of Points: 6
Overall Length: 4 13/64 in Material: Alloy Steel
Size: 3-1/2" Finish: Natural
Output Type: 6 pt Socket Sizes: 3-1/2 in
Category Type: Hex Socket Item: Locknut Socket
Tether Capable: Tether Capable Drive Type: Hand
Socket Depth: Deep Measurement Type: SAE
Impact Rated: No Tether Style: Tether Capable
Socket Size: 3 1/2 in Tether Ready: No
Non-Magnetic: No Insulated: No
Socket Shape: 6-Point Non-Sparking: No
Bolt Clearance: 4 13/64 in Wall Thickness: 1/8 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Locknut Socket, Hand, Natural, 6-Po"t, Socket Size 3 1/2 ", Bolt Clearance 4 13/64 ", Drive Size 3/4 ", Impact Rated No, Alloy Steel, SAE, Non-Magnetic No, Non-Spark"g No, Socket Depth Deep, No

Reviews of Otc #1910