Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" Drive, 4" 6 pt SAE Socket, 6

  • Zoro #: G3175435
  • Mfr #: 1914
$22.92
  • Overall Length: 4 45/64 "
  • Drive Type: Hand
  • Output Type: 6 pt
See full product details
Orders over $75 ship free.

Otc #1914 Specifications

  • Zoro #: G3175435
  • Mfr #: 1914
Overall Length: 4 45/64 " Drive Type: Hand
Output Type: 6 pt Item: Locknut Socket
Number of Points: 6 Finish: Natural
Socket Sizes: 4 in Size: 4"
Tether Capable: Tether Capable Category Type: Hex Socket
Socket Type: Truck Wheel Bearing Locknut Material: Alloy Steel
SAE or Metric: SAE Drive Size: 3/4"
Socket Depth: Deep Impact Rated: No
Measurement Type: SAE Tether Style: Tether Capable
Non-Sparking: No Bolt Clearance: 4 45/64 in
Socket Size: 4 in Socket Shape: 6-Point
Wall Thickness: 1/8 in Tether Ready: No
Insulated: No Non-Magnetic: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Locknut Socket, Hand, Natural, 6-Po"t, Socket Size 4 ", Bolt Clearance 4 45/64 ", Drive Size 3/4 ", Impact Rated No, Alloy Steel, SAE, Non-Magnetic No, Non-Spark"g No, Socket Depth Deep, No

Reviews of Otc #1914