Otc
Puller Set, Bearing
Mfr # 4534
Zoro # G2394357
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size 3/4-16 x 6 11/16 and 3/4-16 x 5
- Includes (1) Pair of Jaw Pins with Ball Spring, (2) Clamp Bolts, (2) Cross-bar Yokes, (2) Forcing Screws (Live Center), (3) Pairs of Capped Bolts, (3) Pairs of Puller Jaws, Housed in a blow-molded plastic storage case
- Number of Jaws 2
- Reach - Maximum 2 1/4 in
- Includes Jaws Yes
Explore More Products
- OTC Puller Set, 12 Pieces, Manual, 2 and 3 Jaws PA7
- OTC Puller Set, 13 Pieces, Bar 4518
- OTC Puller Set, 19 Pieces, Hydraulic, 3 Jaws 1690
- OTC Puller Set, 13 Pieces, Manual, 2 and 3 Jaws 1677
- OTC Tranmissions Bearing Set Truck, 10 Pcs 7070A
- OTC 43PC MASTER BOLT GRIP SET, GRADE 8, FLANGE-TYPE PULLERS 7793
- OTC Puller Set, 5 Pieces, Flange 525
- OTC Car Ball Joint Service Kit 6529
- OTC Puller Set, 12 Pcs., Slide Hammer, 2-3 Jaws 1181
- OTC Puller Set, 11 Pieces, Slide Hammer 1179
- PROTO 11 Piece 10Â Ton 2-Way Straight Jaw Puller Set J4234
- Otc Pullers and Separators