10 tons Air Hydraulic Service Jack 26 7/8 in Max. Lifting H., 6 3/4 in Min. Lifting H (Discontinued)
- Mfr # 5110
- Zoro # G3962869
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5110
Zoro #
G3962869
UPC #
731413027215
Country of Origin
United States
Dimensions
Handle Length
47 in
Caster Wheel Dia.
4 in
Base Width
16
Base Length
54 in
Chassis Length
54 in
Lifting Height Min.
6 3/4 in
Base Height
10 in
Lifting Height Max.
26 7/8 in
Length
55"
Details
Handle Material
Steel
Operation Type
Manual
Number of Casters
2
Power Raise
26 7/8 in
Item
Air Hydraulic Service Jack
Application
General
Lifting Capacity
10 tons
Material
Steel
Features
Spring Loaded Handle
Type
Air/Hydraulic Service Jack
Base
54"L x 16"W
Description
Air Hydraulic Service Jack, Chassis Length 54 in, Handle Length 47 in, Handle Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.