Budd Wheel Socket, 1 in. Dr, 38mm Hex

OTC| Zoro #: G1404471| Mfr #: 1946A

$33.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: square
Socket Sizes: 38mm
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1404471 Mfr #: 1946A
Drive Type: squareSocket Sizes: 38mm
Tether Capable: Standard Tool (Accessory Needed for Tethering)Number of Points: 6
Socket Depth: DeepOverall Length: 5"
SAE or Metric: MetricDrive Size: 1"
Output Type: 6 pt.Finish: Natural
Material: Alloy steelItem: Budd Wheel Socket
Country of Origin (subject to change): Taiwan, Province of China

Description

Budd Wheel Socket, Drive Size 1 In., Metric, Socket Sizes 38mm, Output Type 6 pt., Socket Depth Deep, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 5 In., Finish Natural, Material Alloy Steel, Drive Type Square

Reviews