SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Budd Wheel Socket Set, 1 in. Dr, 5 pc

OTC| Zoro #: G1510643| Mfr #: 1944

$134.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sockets Included: 1-1/2", 33, 35, 38, 41mmMeasurement Type: SAE/MetricRatchets Included: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1510643 Mfr #: 1944
Sockets Included: 1-1/2", 33, 35, 38, 41mmMeasurement Type: SAE/Metric
Ratchets Included: NoneSocket Size Range: 1-1/2", 33mm to 41mm
Flex Socket Point Styles Included: NoneNumber of Pieces: 5
Includes: Blow Molded CaseItem: Budd Wheel Socket Set
Deep Socket Point Styles Included: 6Finish: black oxide
Drive Size: 1"Std. Socket Point Styles Included: None
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Budd Wheel Socket Set, Drive Size 1 In., SAE/Metric, Socket Size Range 1-1/2 In., 33mm to 41mm, Number of Pieces 5, Std. Socket Point Styles Included None, Deep Socket Point Styles Included 6, Flex Socket Point Styles Included None, Finish Black Oxide, Standard Tool (Accessory Needed for Tethering), Ratchets Included None, Sockets Included 1-1/2 In., 33, 35, 38, 41mm, Includes Blow Molded Case, Impact Rated No

Reviews