Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coil Spring Compressor Locking Plier
  • Zoro #: G0022607
  • Mfr #: 4995
$38.74
  • Number of Pieces: 1
  • Plier Item: Coil Spring Compressor Locking Plier
  • Features: Specialty Tool
See full product details
Orders over $50 ship free.

Otc #4995 Specifications

  • Zoro #: G0022607
  • Mfr #: 4995
Number of Pieces: 1 Plier Item: Coil Spring Compressor Locking Plier
Features: Specialty Tool Overall Length: 12"
Item: Coil Spring Compressor Locking Plier Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Coil Spring Compressor Locking Plier

Reviews of Otc #4995