Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Hex Axle Tool, 4-In-1
  • Zoro #: G0022178
  • Mfr #: 4880
$23.19
  • Tip Size: 17mm, 19mm, 22mm, 24mm
  • SAE or Metric: Metric
  • Finish: Chrome plated
See full product details
Orders over $50 ship free.

Otc #4880 Specifications

  • Zoro #: G0022178
  • Mfr #: 4880
Tip Size: 17mm, 19mm, 22mm, 24mm SAE or Metric: Metric
Finish: Chrome plated Item: Hex Axle Tool,4-In-1
Shape: 4-In-1 Hex Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hex Axle Tool,4-In-1

Reviews of Otc #4880